4TB WD BLACK AN1500 PCIE NVME SSD AIC

  • Mfr # WDS400T1X0L-00AUJ0

  • Zoro # G215659946


product price:  $1,335.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Read
780000IOPS
Depth
6.9 in
Maximum Write Transfer Rate
4100-MB/s
Storage Capacity
4 TB
Random 4KB Write
710000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS400T1X0L-00AUJ0
Zoro #
G215659946
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
6.9 in
Height
0.5 in
Width
2.8 in

Details

Random 4KB Read
780000IOPS
Maximum Write Transfer Rate
4100-MB/s
Storage Capacity
4 TB
Random 4KB Write
710000IOPS
Maximum Read Transfer Rate
6500-MB/s
Platform Supported
PC
Product Line
Black
Device Supported
Desktop PC
Drive Interface Standard
PCI Express NVMe 3.0 x8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.