4TB WD BLACK SN850X NVME SSD GEN 4 PCIE M.2 2280 W/HEATSINK

  • Mfr # WDS400T2XHE-00BCA0

  • Zoro # G915659963


product price:  $2,639.99
/ea
Free Shipping & Returns

Key Features

Product Line
Black
Maximum Internal Data Transfer Rate
7300-MB/s (57 Gbit/s)
Maximum Sequential Write
6.45-GB/s
Platform Supported
PC
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS400T2XHE-00BCA0
Zoro #
G915659963
UPC #
718037901480
Country of Origin
Malaysia

Dimensions

Width
1 in
Length
3.2 in
Height
0.4 in

Details

Product Line
Black
Maximum Internal Data Transfer Rate
7300-MB/s (57 Gbit/s)
Maximum Sequential Write
6.45-GB/s
Platform Supported
PC
Random 4KB Read
1200000IOPS
For Use With
Sony PlayStation 5
Maximum Write Transfer Rate
6600-MB/s
Random 4KB Write
1100000IOPS
Item
Solid State Drive
Interface
PCI Express NVMe
Device Supported
Gaming PC
Endurance (TBW)
2400 TB
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Storage Capacity
4 TB
Maximum Sequential Read
7.13-GB/s
Maximum Read Transfer Rate
7300-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.