4TB WD RED PCIE NVME M.2 2280

  • Mfr # WDS400T1R0C-68BDK0

  • Zoro # G115659947


product price: $2,543.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Storage System
Endurance (TBW)
5100 TB
Height
0.1 in
Drive Interface Standard
PCI Express NVMe 3.0 x4
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS400T1R0C-68BDK0
Zoro #
G115659947
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
0.1 in
Width
0.9 in
Length
3.1 in

Details

Device Supported
Storage System
Endurance (TBW)
5100 TB
Drive Interface Standard
PCI Express NVMe 3.0 x4
Interface
PCI Express NVMe
Maximum Read Transfer Rate
3400-MB/s
Maximum Write Transfer Rate
3100-MB/s
Maximum Sequential Write
3.03-GB/s
Random 4KB Read
550000IOPS
Random 4KB Write
520000IOPS
Maximum Sequential Read
3.32-GB/s
Product Line
Red
Storage Capacity
4 TB
For Use With
NAS Systems

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.