Zoro Homepage

500GB WD BLUE SATA 2.5

  • Mfr # WDS500G3B0A-00AXR0

  • Zoro # G815659858


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Interface
SATA
Storage Capacity
500 GB
Maximum Sequential Read
560-MB/s
Length
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS500G3B0A-00AXR0
Zoro #
G815659858
UPC #
718037884639
Country of Origin
Malaysia

Dimensions

Width
2.8 in
Length
3.9 in
Height
0.3 in

Details

Interface
SATA
Item
Solid State Drive
Storage Capacity
500 GB
Maximum Sequential Read
560-MB/s
Random 4KB Write
82000IOPS
Maximum Internal Data Transfer Rate
560-MB/s (4.4 Gbit/s)
Maximum Sequential Write
510-MB/s
Product Line
Blue
Maximum Write Transfer Rate
510-MB/s
Endurance (TBW)
200 TB
Random 4KB Read
90000IOPS
Maximum Read Transfer Rate
560-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.