Zoro Homepage

500GB WD BLUE SATA M.2

  • Mfr # WDS500G3B0B-00AXS0

  • Zoro # G015659894


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Width
0.9 in
Random 4KB Write
82000IOPS
Maximum Sequential Read
560-MB/s
Maximum Read Transfer Rate
560-MB/s
Maximum Internal Data Transfer Rate
560-MB/s (4.4 Gbit/s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS500G3B0B-00AXS0
Zoro #
G015659894
UPC #
718037884714
Country of Origin
Malaysia

Dimensions

Width
0.9 in
Height
0.1 in
Length
3.2 in

Details

Random 4KB Write
82000IOPS
Maximum Sequential Read
560-MB/s
Maximum Read Transfer Rate
560-MB/s
Maximum Internal Data Transfer Rate
560-MB/s (4.4 Gbit/s)
Storage Capacity
500 GB
Random 4KB Read
90000IOPS
Product Line
Blue
Drive Type
Internal
Maximum Sequential Write
510-MB/s
Endurance (TBW)
200 TB
Platform Supported
PC
Interface
SATA
Item
Solid State Drive
Operating System
Windows 10
Maximum Write Transfer Rate
510-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.