This item is Discontinued.

Sandisk Technologies 500GB WD_BLACK SN770M M.2 2230 NVME SSD WDS500G3X0G-00CHY0

500GB WD_BLACK SN770M M.2 2230 NVME SSD (Discontinued)

  • Mfr # WDS500G3X0G-00CHY0
  • Zoro # G315659891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDS500G3X0G-00CHY0
Zoro #
G315659891
UPC #
718037902975
Country of Origin
Malaysia

Dimensions

Length
1.2 in
Height
0.1 in
Width
0.9 in

Details

Storage Capacity
500 GB
Random 4KB Write
800000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Read Transfer Rate
5000-MB/s
Endurance (TBW)
300 TB
Maximum Write Transfer Rate
4000-MB/s
Platform Supported
PC
Product Line
Black
Certifications & Standards
BSMI, CAN ICES-3(B)/NMB-3(B), CE, FCC, KCC, Morocco, RCM, TUV, UL, VCCI
Item
Solid State Drive
For Use With
ASUS™ ROG Ally™ Gaming Handhelds, Valve Steam, Deck Gaming Console
Random 4KB Read
460000IOPS
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.