61.44TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, ISE, GENERIC

  • Mfr # 0TS2510

  • Zoro # G315674832


product price:  $69,502.82
/ea
Free Shipping & Returns

Key Features

Random 4KB Read
890000IOPS
Interface
PCI Express NVMe
Operating System
Linux
Length
4 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0TS2510
Zoro #
G315674832
UPC #
619659209858
Country of Origin
Malaysia

Dimensions

Length
4 in
Width
2.8 in
Height
0.6 in

Details

Random 4KB Read
890000IOPS
Interface
PCI Express NVMe
Operating System
Linux
Maximum Sequential Read
4.20-GB/s
Random 4KB Write
29000IOPS
Storage Capacity
61.44 TB
Platform Supported
Linux
Item
Solid State Drive
Product Line
Ultrastar
Maximum Sequential Write
3.08-GB/s
Device Supported
Storage Server
Features
Instant Secure Erase (ISE)
Drive Type
Internal
Endurance (DWPD)
1
Drive Interface Standard
PCI Express NVMe 4.0
Endurance Type
Read Intensive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.