
61.44TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, SE, GENERIC
Mfr # 0TS2508
Zoro # G015674828
product price: $69,502.71
/ea
Free Shipping & Returns
Key Features
Random 4KB Write
29000IOPS
Width
2.8 in
Platform Supported
Linux
Drive Type
Internal
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0TS2508
Zoro #
G015674828
UPC #
619659209872
Country of Origin
Malaysia
Dimensions
Width
2.8 in
Height
0.6 in
Length
4 in
Details
Random 4KB Write
29000IOPS
Platform Supported
Linux
Drive Type
Internal
Interface
PCI Express NVMe
Item
Solid State Drive
Maximum Sequential Write
3.08-GB/s
Operating System
Windows Server
Drive Interface Standard
PCI Express NVMe 4.0
Random 4KB Read
890000IOPS
Endurance Type
Read Intensive
Storage Capacity
61.44 TB
Product Line
Ultrastar
Device Supported
Server
Mean Time Between Failures (MTBF)
285.2 Year
Maximum Sequential Read
4.20-GB/s
Endurance (DWPD)
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.