Zoro Homepage

61.44TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, TCG RUBY, GENERIC

  • Mfr # 0TS2512

  • Zoro # G015674835


product price: $46,166.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Random 4KB Read
890000IOPS
Storage Capacity
61.44 TB
Drive Interface Standard
PCI Express NVMe 4.0
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2512
Zoro #
G015674835
UPC #
619659209865
Country of Origin
Malaysia

Dimensions

Height
0.6 in
Width
2.8 in
Length
4 in

Details

Drive Type
Internal
Random 4KB Read
890000IOPS
Storage Capacity
61.44 TB
Drive Interface Standard
PCI Express NVMe 4.0
Item
Solid State Drive
Endurance Type
Read Intensive
Device Supported
Server
Maximum Sequential Read
4.20-GB/s
Mean Time Between Failures (MTBF)
285.2 Year
Random 4KB Write
29000IOPS
Endurance (DWPD)
1
Product Line
Ultrastar
Maximum Sequential Write
3.08-GB/s
Interface
PCI Express NVMe
Operating System
Windows
Platform Supported
Linux

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.