Zoro Homepage

6.4TB, NVME U.2 SFF-15MM RI-3 DW/D 28% OP, ISE, GENERIC

  • Mfr # 0TS2533

  • Zoro # G316147274


product price: $13,797.15
/ea
Free Shipping & Returns

Key Features

Device Supported
Data Center
Endurance (DWPD)
3
Mean Time Between Failures (MTBF)
285.2 Year
Maximum Read Transfer Rate
13700-MB/s
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2533
Zoro #
G316147274
UPC #
619659211271
Country of Origin
Thailand

Details

Device Supported
Data Center
Endurance (DWPD)
3
Mean Time Between Failures (MTBF)
285.2 Year
Maximum Read Transfer Rate
13700-MB/s
Drive Type
Internal
Storage Capacity
6.40 TB
Drive Interface Standard
PCI Express NVMe 5.0 x4
Maximum Write Transfer Rate
7500-MB/s
Random 4KB Read
3300000IOPS
Interface
U.2
Product Line
Ultrastar
Item
Solid State Drive
Random 4KB Write
800000IOPS
Endurance Type
Mixed Workload

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.