Zoro Homepage

6.4TB NVME U.2 SFF-15MM RI-3 DW/D 28% OP, SE, GENERIC

  • Mfr # 0TS2539

  • Zoro # G116147252


product price: $6,705.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
6.40 TB
Height
0.6 in
Width
2.8 in
Mean Time Between Failures (MTBF)
285.2 Year
Endurance (DWPD)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2539
Zoro #
G116147252
UPC #
619659211011
Country of Origin
Thailand

Dimensions

Height
0.6 in
Width
2.8 in
Length
4 in

Details

Storage Capacity
6.40 TB
Mean Time Between Failures (MTBF)
285.2 Year
Endurance (DWPD)
3
Endurance Type
Mixed Workload
Drive Interface Standard
PCI Express NVMe 5.0 x4
Maximum Sequential Write
7.32-GB/s
Interface
U.2
Random 4KB Read
3300000IOPS
Random 4KB Write
800000IOPS
Product Line
Ultrastar
Item
Solid State Drive
Device Supported
Server
Maximum Sequential Read
13.38-GB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.