Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.4TB NVME U.2 SFF-15MM RI-3 DW/D 28% OP, SE, MICRON FREE, GENERIC

  • Mfr # 0TS2524

  • Zoro # G516147258


product price: $2,673.99
/ea
Free Shipping & Returns

Key Features

Maximum Sequential Write
7.32-GB/s
Product Line
Ultrastar
Length
4 in
Endurance Type
Mixed Workload
Endurance (DWPD)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2524
Zoro #
G516147258
UPC #
619659211486
Country of Origin
Thailand

Dimensions

Length
4 in
Width
2.7 in
Height
0.6 in

Details

Maximum Sequential Write
7.32-GB/s
Product Line
Ultrastar
Endurance Type
Mixed Workload
Endurance (DWPD)
3
Maximum Sequential Read
13.38-GB/s
Random 4KB Read
3300000IOPS
Device Supported
Data Center
Random 4KB Write
800000IOPS
Item
Solid State Drive
Interface
U.2
Drive Interface Standard
PCI Express NVMe 5.0 x4
Storage Capacity
6.40 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.