Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.68TB NVME U.2 SFF-15MM RI-1 DW/D 7% OP 7, TCG OPAL , GENERIC

  • Mfr # 0TS2530

  • Zoro # G916147278


product price: $13,900.62
/ea
Free Shipping & Returns

Key Features

Interface
U.2
Random 4KB Write
430000IOPS
Maximum Sequential Write
7.32-GB/s
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 5.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2530
Zoro #
G916147278
UPC #
619659211509
Country of Origin
Thailand

Dimensions

Length
4 in
Height
0.6 in
Width
2.8 in

Details

Interface
U.2
Random 4KB Write
430000IOPS
Maximum Sequential Write
7.32-GB/s
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 5.0 x4
Item
Solid State Drive
Endurance (DWPD)
1
Product Line
Ultrastar
Maximum Sequential Read
13.38-GB/s
Storage Capacity
7.68 TB
Device Supported
Data Center
Random 4KB Read
3300000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.