Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.68TB NVME U.2 SFF-15MM RI-1 DW/D 7% OP, SE, MICRON FREE, GENERIC

  • Mfr # 0TS2521

  • Zoro # G016147246


product price: $2,673.99
/ea
Free Shipping & Returns

Key Features

Encrypted Drive Type
Encrypted
Storage Capacity
7.68 TB
Product Line
Ultrastar
Height
0.6 in
Mean Time Between Failures (MTBF)
285.2 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2521
Zoro #
G016147246
UPC #
619659211257
Country of Origin
Thailand

Dimensions

Height
0.6 in
Width
2.7 in

Details

Encrypted Drive Type
Encrypted
Storage Capacity
7.68 TB
Product Line
Ultrastar
Item
Solid State Drive
Mean Time Between Failures (MTBF)
285.2 Year
Random 4KB Write
430000IOPS
Maximum Sequential Write
7.32-GB/s
Random 4KB Read
3300000IOPS
Interface
PCI Express NVMe
Maximum Sequential Read
13.38-GB/s
Drive Type
Internal
Endurance Type
Mixed Workload
Features
Secure Erase
Endurance (DWPD)
1
Device Supported
Data Center
Drive Interface Standard
PCI Express NVMe 5.0 x4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.