Zoro Homepage

7.68TB NVME U.2 SFF-15MM RI-1 DW/D, SE, GENERIC

  • Mfr # 0TS2518

  • Zoro # G515674830


product price: $8,030.99
/ea
Free Shipping & Returns

Key Features

Product Line
Ultrastar
Height
0.6 in
Device Supported
Data Center
Maximum Read Transfer Rate
13700-MB/s
Drive Interface Standard
PCI Express NVMe 5.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2518
Zoro #
G515674830
UPC #
619659209810
Country of Origin
Malaysia

Dimensions

Height
0.6 in
Width
2.7 in

Details

Product Line
Ultrastar
Device Supported
Data Center
Maximum Read Transfer Rate
13700-MB/s
Drive Interface Standard
PCI Express NVMe 5.0
Maximum Write Transfer Rate
7500-MB/s
Endurance (DWPD)
1
Mean Time Between Failures (MTBF)
285.2 Year
Item
Solid State Drive
Random 4KB Write
430000IOPS
Storage Capacity
7.68 TB
Random 4KB Read
3300000IOPS
Interface
U.2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.