7.68TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, SE, GENERIC

  • Mfr # 0TS2459

  • Zoro # G915674836


product price:  $9,556.69
/ea
Free Shipping & Returns

Key Features

Random 4KB Read
980000IOPS
Width
2.8 in
Interface
PCI Express NVMe
Product Line
Ultrastar
Storage Capacity
7.68 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2459
Zoro #
G915674836
UPC #
619659202354
Country of Origin
Malaysia

Dimensions

Width
2.8 in
Height
0.6 in
Length
4 in

Details

Random 4KB Read
980000IOPS
Interface
PCI Express NVMe
Item
Solid State Drive
Product Line
Ultrastar
Storage Capacity
7.68 TB
Random 4KB Write
80000IOPS
Platform Supported
Linux
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 4.0
Maximum Write Transfer Rate
2000-MB/s
Maximum Read Transfer Rate
6800-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.