Zoro Homepage

7.68TB NVME U.3 SFF-15MM RI-1 DW/D, DUAL PORTDP, TCG-RUBY, GENERIC

  • Mfr # 0TS2468

  • Zoro # G215674833


product price: $6,774.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
80000IOPS
Maximum Write Transfer Rate
2000-MB/s
Product Line
Ultrastar
Endurance Type
Read Intensive
Random 4KB Read
980000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2468
Zoro #
G215674833
UPC #
619659203139
Country of Origin
Malaysia

Dimensions

Height
0.6 in
Width
2.8 in
Length
4 in

Details

Random 4KB Write
80000IOPS
Maximum Write Transfer Rate
2000-MB/s
Product Line
Ultrastar
Endurance Type
Read Intensive
Random 4KB Read
980000IOPS
Drive Interface Standard
PCI Express NVMe 4.0 x4
Operating System
Windows
Maximum Read Transfer Rate
6800-MB/s
Platform Supported
PC
Interface
PCI Express NVMe
Storage Capacity
7.68 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.