Zoro Homepage

7.68TB NVME U.3 SFF-15MM RI-1 DW/D SE

  • Mfr # 0TS2433

  • Zoro # G615659812


product price: $5,234.99
/ea
Free Shipping & Returns

Key Features

Height
0.6 in
Length
4 in
Storage Capacity
7.68 TB
Drive Interface Standard
PCI Express NVMe 4.0
Endurance (DWPD)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0TS2433
Zoro #
G615659812
UPC #
619659199289
Country of Origin
Malaysia

Dimensions

Height
0.6 in
Length
4 in
Width
2.8 in

Details

Storage Capacity
7.68 TB
Drive Interface Standard
PCI Express NVMe 4.0
Endurance (DWPD)
1
Maximum Read Transfer Rate
6500-MB/s
Random 4KB Read
705000IOPS
Maximum Write Transfer Rate
1900-MB/s
Random 4KB Write
74000IOPS
Interface
PCI Express NVMe
Item
Solid State Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.