8TB WD BLACK SN850X NVME SSD GEN 4 PCIE M.2 2280

  • Mfr # WDS800T2X0E-00CDD0

  • Zoro # G015659832


product price: $4,261.99
/ea
Free Shipping & Returns

Key Features

Maximum Internal Data Transfer Rate
7200-MB/s (56.3 Gbit/s)
Width
0.9 in
Length
3.2 in
Maximum Read Transfer Rate
7200-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS800T2X0E-00CDD0
Zoro #
G015659832
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
0.9 in
Length
3.2 in
Height
0.2 in

Details

Maximum Internal Data Transfer Rate
7200-MB/s (56.3 Gbit/s)
Maximum Read Transfer Rate
7200-MB/s
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Read
7.03-GB/s
Storage Capacity
8 TB
Platform Supported
PC
Maximum Write Transfer Rate
6600-MB/s
Interface
PCI Express NVMe
Random 4KB Read
1200000IOPS
Item
Solid State Drive
Maximum Sequential Write
6.45-GB/s
Random 4KB Write
1200000IOPS
For Use With
Sony Playstation 5
Device Supported
PlayStation
Product Line
Black
Endurance (TBW)
4800 TB
Drive Type
Internal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.