8TB WD BLACK SN850X NVME SSD GEN 4 PCIE M.2 2280 W/HEATSINK

  • Mfr # WDS800T2XHE-00CDD0

  • Zoro # G115658872


product price:  $5,789.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
Interface
PCI Express NVMe
Storage Capacity
8 TB
Endurance (TBW)
4800 TB
Maximum Internal Data Transfer Rate
7200-MB/s (56.3 Gbit/s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDS800T2XHE-00CDD0
Zoro #
G115658872
UPC #
718037904924
Country of Origin
Malaysia

Dimensions

Width
1 in
Height
0.4 in
Length
3.2 in

Details

Interface
PCI Express NVMe
Storage Capacity
8 TB
Endurance (TBW)
4800 TB
Maximum Internal Data Transfer Rate
7200-MB/s (56.3 Gbit/s)
Drive Interface Standard
PCI Express NVMe 4.0 x4
Product Line
Black
Maximum Sequential Write
6.45-GB/s
Random 4KB Write
1200000IOPS
Device Supported
PlayStation
Platform Supported
PC
Maximum Read Transfer Rate
7200-MB/s
Maximum Write Transfer Rate
6600-MB/s
Maximum Sequential Read
7.03-GB/s
Random 4KB Read
1200000IOPS
Operating System
Windows 10+

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.