Zoro Homepage

WD BLUE 2TB SSD, 2.5 INCH

  • Mfr # WDS200T3B0A-00C7K0

  • Zoro # G315659860


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Maximum Sequential Read
560-MB/s
Depth
2.8 in
Width
3.9 in
Product Line
Blue
Endurance (TBW)
500 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T3B0A-00C7K0
Zoro #
G315659860
UPC #
718037884660
Country of Origin
Malaysia

Dimensions

Depth
2.8 in
Width
3.9 in
Height
0.3 in
Length
3.9 in

Details

Maximum Sequential Read
560-MB/s
Item
Solid State Drive
Product Line
Blue
Endurance (TBW)
500 TB
Random 4KB Read
87000IOPS
Device Supported
Desktop PC
Storage Capacity
2 TB
Maximum Read Transfer Rate
560-MB/s
Random 4KB Write
83000IOPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.