
WD BLUE 4TB SSD, 2.5 INCH
Mfr # WDS400T3B0A-00C7K0
Zoro # G815659865
product price: $2,241.99
/ea
Free Shipping & Returns
Key Features
Product Line
Blue
Height
0.3 in
Depth
2.8 in
Maximum Write Transfer Rate
520-MB/s
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS400T3B0A-00C7K0
Zoro #
G815659865
UPC #
718037899961
Country of Origin
Malaysia
Dimensions
Height
0.3 in
Depth
2.8 in
Length
3.9 in
Width
3.9 in
Details
Product Line
Blue
Maximum Write Transfer Rate
520-MB/s
Device Supported
Notebook
Storage Capacity
4 TB
Maximum Sequential Write
520-MB/s
Interface
SATA
Maximum Read Transfer Rate
560-MB/s
Random 4KB Write
83000IOPS
Item
Solid State Drive
Endurance (TBW)
600 TB
Maximum Sequential Read
560-MB/s
Drive Interface Standard
SATA/600
Random 4KB Read
87000IOPS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.