Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD BLUE SN5000 NVME SSD, 4TB

  • Mfr # WDS400T4B0E-00BKY0

  • Zoro # G015659856


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
PCI Express NVMe 4.0 x4
Interface
PCI Express NVMe
Random 4KB Write
900000IOPS
Storage Capacity
4 TB
Endurance (TBW)
1200 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS400T4B0E-00BKY0
Zoro #
G015659856
UPC #
718037898384
Country of Origin
Malaysia

Dimensions

Width
0.9 in
Height
0.1 in
Length
3.2 in

Details

Drive Interface Standard
PCI Express NVMe 4.0 x4
Item
Solid State Drive
Interface
PCI Express NVMe
Random 4KB Write
900000IOPS
Storage Capacity
4 TB
Endurance (TBW)
1200 TB
Product Line
Blue
Maximum Sequential Read
5.37-GB/s
Maximum Read Transfer Rate
5500-MB/s
Random 4KB Read
690000IOPS
Drive Type
Internal
Maximum Write Transfer Rate
5000-MB/s
For Use With
Requires M.2 2280 port
Maximum Sequential Write
4.88-GB/s
Device Supported
Desktop PC
Maximum Internal Data Transfer Rate
5500-MB/s (43 Gbit/s)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.