Zoro Homepage

WD BLUE SN580 NVME SSD, 2TB

  • Mfr # WDS200T3B0E-00CHF0

  • Zoro # G215659816


product price: $652.99
/ea
Free Shipping & Returns

Key Features

For Use With
Desktop, Gaming Console, Laptop
Length
3.1 in
Endurance (TBW)
900 TB
Width
0.9 in
Maximum Write Transfer Rate
4150-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T3B0E-00CHF0
Zoro #
G215659816
UPC #
718037902449
Country of Origin
Malaysia

Dimensions

Length
3.1 in
Width
0.9 in

Details

Item
Solid State Drive
For Use With
Desktop, Gaming Console, Laptop
Endurance (TBW)
900 TB
Maximum Write Transfer Rate
4150-MB/s
Device Supported
Desktop PC
Storage Capacity
2 TB
Product Line
Blue
Maximum Read Transfer Rate
4150-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.