Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD PURPLE 128GB MICROSD CARD

  • Mfr # WDD128G1P0C-85AEL0

  • Zoro # G215658987


product price: $68.55
/ea

Key Features

Storage Capacity
128 GB
Length
0.6 in
Width
0.4 in
Speed Class Rating
Class 10/UHS-I (U1)
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDD128G1P0C-85AEL0
Zoro #
G215658987
UPC #
718037874937
Country of Origin
China

Dimensions

Length
0.6 in
Width
0.4 in
Thickness
39.4 mil

Details

Storage Capacity
128 GB
Item
microSDXC
Speed Class Rating
Class 10/UHS-I (U1)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.