Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD PURPLE 1TB SURVEILLANCE MICROSD

  • Mfr # WDD100T1P0C-85AEL0

  • Zoro # G715658845


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Length
0.6 in
Storage Capacity
1 TB
Standards
CE, FCC, C-Tick/RCM, UKCA, EAC, ICES
Width
0.4 in
Thickness
39.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDD100T1P0C-85AEL0
Zoro #
G715658845
UPC #
718037884493
Country of Origin
China

Dimensions

Length
0.6 in
Width
0.4 in
Thickness
39.4 mil

Details

Item
microSDXC
Storage Capacity
1 TB
Standards
CE, FCC, C-Tick/RCM, UKCA, EAC, ICES

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.