Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD PURPLE 256GB MICROSD CARD

  • Mfr # WDD256G1P0C-85AEL0

  • Zoro # G715658968


product price: $71.19
/ea

Key Features

Standards
CE, FCC, C-Tick/RCM, UKCA, EAC, ICES
Width
0.4 in
Thickness
39.4 mil
Length
0.6 in
Storage Capacity
256 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDD256G1P0C-85AEL0
Zoro #
G715658968
UPC #
718037874951
Country of Origin
China

Dimensions

Width
0.4 in
Thickness
39.4 mil
Length
0.6 in

Details

Item
microSDXC
Standards
CE, FCC, C-Tick/RCM, UKCA, EAC, ICES
Storage Capacity
256 GB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.