Zoro Homepage

WD RED NAS SATA SSD 2TB

  • Mfr # WDS200T2R0A-68CKB0

  • Zoro # G315658788


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Device Supported
Storage System
Drive Interface Standard
SATA/600
Random 4KB Write
83000IOPS
Maximum Internal Data Transfer Rate
560-MB/s (4.4 Gbit/s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T2R0A-68CKB0
Zoro #
G315658788
UPC #
718037903613
Country of Origin
Malaysia

Dimensions

Width
2.8 in
Height
0.3 in
Length
3.9 in

Details

Device Supported
Storage System
Drive Interface Standard
SATA/600
Random 4KB Write
83000IOPS
Maximum Internal Data Transfer Rate
560-MB/s (4.4 Gbit/s)
Interface
SATA
Maximum Sequential Read
560-MB/s
Maximum Read Transfer Rate
560-MB/s
Maximum Write Transfer Rate
510-MB/s
Storage Capacity
2 TB
Item
Solid State Drive
Product Line
Red
Maximum Sequential Write
520-MB/s
Random 4KB Read
87000IOPS
Endurance (TBW)
1300 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.