Zoro Homepage

WD RED NAS SATA SSD 4TB

  • Mfr # WDS400T2R0A-68CKB0

  • Zoro # G615659935


product price: $2,288.99
/ea
Free Shipping & Returns

Key Features

Maximum Sequential Write
520-MB/s
Length
3.9 in
Maximum Write Transfer Rate
520-MB/s
Depth
3.9 in
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS400T2R0A-68CKB0
Zoro #
G615659935
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
3.9 in
Depth
3.9 in
Width
2.8 in
Height
0.3 in

Details

Maximum Sequential Write
520-MB/s
Maximum Write Transfer Rate
520-MB/s
Drive Interface Standard
SATA/600
Random 4KB Write
83000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Maximum Sequential Read
560-MB/s
Random 4KB Read
87000IOPS
Device Supported
NAS
Endurance (TBW)
2500 TB
Item
Solid State Drive
Storage Capacity
4 TB
Features
TRIM Command
Product Line
Red

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.