WD RED SA500 M.2 NAS SATA SSD 1TB

  • Mfr # WDS100T1R0B-68A4Z0

  • Zoro # G115658650


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Random 4KB Write
85000IOPS
Drive Interface Standard
SATA/600
Device Supported
Storage Array
Maximum Sequential Write
530-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS100T1R0B-68A4Z0
Zoro #
G115658650
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
3.2 in
Height
0.1 in
Depth
3.1 in
Width
0.9 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Random 4KB Write
85000IOPS
Drive Interface Standard
SATA/600
Device Supported
Storage Array
Maximum Sequential Write
530-MB/s
Environmentally Friendly
Yes
Endurance (TBW)
600 TB
Maximum Write Transfer Rate
530-MB/s
Maximum Sequential Read
560-MB/s
Product Line
Red
Operating Power Consumption
60 mW
Maximum Read Transfer Rate
560-MB/s
Interface
SATA
Random 4KB Read
95000IOPS
Storage Capacity
1 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.