
WD RED SA500 M.2 NAS SATA SSD 2TB
Mfr # WDS200T1R0B-68A4Z0
Zoro # G315659211
product price: $1,060.99
/ea
Free Shipping & Returns
Key Features
Product Line
Red
Random 4KB Write
85000IOPS
Random 4KB Read
95000IOPS
Operating Power Consumption
60 mW
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS200T1R0B-68A4Z0
Zoro #
G315659211
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
3.2 in
Details
Product Line
Red
Random 4KB Write
85000IOPS
Random 4KB Read
95000IOPS
Operating Power Consumption
60 mW
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Device Supported
NAS
Storage Capacity
2 TB
Maximum Read Transfer Rate
560-MB/s
Maximum Sequential Write
530-MB/s
Endurance (TBW)
1300 TB
Maximum Sequential Read
560-MB/s
Maximum Write Transfer Rate
530-MB/s
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.