Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sandisk Technologies WD RED SA500 M.2 NAS SATA SSD 500GB WDS500G1R0B-68A4Z0

WD RED SA500 M.2 NAS SATA SSD 500GB (Discontinued)

  • Mfr # WDS500G1R0B-68A4Z0
  • Zoro # G715659880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS500G1R0B-68A4Z0
Zoro #
G715659880
UPC #
718037872353
Country of Origin
Malaysia

Dimensions

Depth
3.1 in
Length
3.2 in
Height
0.1 in
Width
0.9 in

Details

Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (TBW)
350 TB
Device Supported
Notebook
Maximum Sequential Write
530-MB/s
Interface
SATA
Random 4KB Write
85000IOPS
Operating Power Consumption
52 mW
Environmentally Friendly
Yes
Product Line
Red
Maximum Write Transfer Rate
530-MB/s
Storage Capacity
500 GB
Maximum Sequential Read
560-MB/s
Random 4KB Read
95000IOPS
Maximum Read Transfer Rate
560-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.