Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD RED SA500 NAS SATA SSD 500GB

  • Mfr # WDS500G1R0A-68A4W0

  • Zoro # G815659889


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Depth
3.9 in
Height
0.3 in
Endurance (TBW)
350 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Random 4KB Read
95000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDS500G1R0A-68A4W0
Zoro #
G815659889
UPC #
718037872346
Country of Origin
Malaysia

Dimensions

Depth
3.9 in
Height
0.3 in
Width
2.8 in
Length
3.9 in

Details

Endurance (TBW)
350 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Random 4KB Read
95000IOPS
Maximum Sequential Write
530-MB/s
Random 4KB Write
85000IOPS
Device Supported
NAS
Maximum Write Transfer Rate
530-MB/s
Storage Capacity
500 GB
Operating Power Consumption
52 mW
Maximum Sequential Read
560-MB/s
Maximum Read Transfer Rate
560-MB/s
Product Line
Red
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.