Shop SANDISK
See all product information
Create Account
Ultra 256 GB Class 10/UHS-I microSDXC - 150 MB/s Read - 10 Year Warranty
Mfr # SDSQUAC256GAN6MA
Zoro # G113750196
product price:Â
$
69.79
/ea
Key Features
Storage Capacity
256 GB
Maximum Read Speed
150 MB/s
Speed Class Rating
Class 10/UHS-I
Width
0.4 in
Length
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDSQUAC256GAN6MA
- Zoro #
- G113750196
- UPC #
- 619659200886
- Country of Origin
- China
Dimensions
- Width
- 0.4 in
- Length
- 0.6 in
- Thickness
- 39.4 mil
Details
- Storage Capacity
- 256 GB
- Maximum Read Speed
- 150 MB/s
- Speed Class Rating
- Class 10/UHS-I
- Application Performance Class
- A11
- Item
- microSDXC