Zoro Homepage

Ultra 64GB microSDXC

  • Mfr # SDSQUAB064GAN6MA

  • Zoro # G013750265


product price: $42.29
/ea

Key Features

Storage Capacity
64 GB
Maximum Write Speed
104 MB/s
Maximum Read Speed
140 MB/s
Length
0.6 in
Speed Class Rating
Class 10/UHS-I (U1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSQUAB064GAN6MA
Zoro #
G013750265
UPC #
619659200862
Country of Origin
China

Dimensions

Length
0.6 in
Thickness
39.4 mil
Width
0.4 in

Details

Storage Capacity
64 GB
Maximum Write Speed
104 MB/s
Maximum Read Speed
140 MB/s
Item
microSDXC
Speed Class Rating
Class 10/UHS-I (U1)
Application Performance Class
A1
Includes
SD Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.