Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Dual Drive Luxe USB 256G

  • Mfr # SDDDC4256GA46

  • Zoro # G213751314


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Maximum Read Speed
150 MB/s
Features
Key Ring, Swivel, Auto Backup
Length
1.7 in
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDDDC4256GA46
Zoro #
G213751314
UPC #
619659179137
Country of Origin
China

Dimensions

Length
1.7 in
Width
0.5 in
Height
0.3 in

Details

Storage Capacity
256 GB
Maximum Read Speed
150 MB/s
Features
Key Ring, Swivel, Auto Backup
Item
Flash Drive
Host Interface
USB 3.1 (Gen 1) Type C, USB 3.1 (Gen 1) Type A
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.