Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Flair USB 3.0 256GB

  • Mfr # SDCZ73256GA46

  • Zoro # G113751247


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Maximum Read Speed
150 MB/s
Host Interface
USB 2.0, USB 3.0
Width
1.7 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ73256GA46
Zoro #
G113751247
UPC #
619659154172
Country of Origin
China

Dimensions

Width
1.7 in
Height
0.5 in
Length
0.3 in

Details

Storage Capacity
256 GB
Maximum Read Speed
150 MB/s
Host Interface
USB 2.0, USB 3.0
Features
Durable, Password Protection
Item
Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.