Ultra Flair USB 3.0 Flash Drive - 512 GB - USB 3.0 - 150 MB/s Read Speed - 5 Year Warranty
- Mfr # SDCZ73512GA46
- Zoro # G513751205
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
512 GB
Maximum Read Speed
150 MB/s
Width
1.7 in
Host Interface
USB 3.0
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDCZ73512GA46
- Zoro #
- G513751205
- UPC #
- 619659183639
- Country of Origin
- China
Dimensions
- Width
- 1.7 in
- Length
- 0.3 in
- Height
- 0.5 in
Details
- Storage Capacity
- 512 GB
- Maximum Read Speed
- 150 MB/s
- Host Interface
- USB 3.0
- Shape
- Rectangular
- Features
- Encryption Support, Secure, Password Protection, Durable
- Item
- Flash Drive
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.