Zoro Homepage

Ultra Luxe USB 3.1 256GB

  • Mfr # SDCZ74256GA46

  • Zoro # G213751222


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
256 GB
Maximum Read Speed
150 MB/s
Host Interface
USB 3.1 (Gen 1)
Width
0.6 in
Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ74256GA46
Zoro #
G213751222
UPC #
619659172985
Country of Origin
China

Dimensions

Width
0.6 in
Height
0.2 in
Length
1.6 in

Details

Storage Capacity
256 GB
Maximum Read Speed
150 MB/s
Host Interface
USB 3.1 (Gen 1)
Item
Flash Drive
Features
Password Protection, Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.