
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDCZ74064GA46
Zoro #
G813751141
UPC #
619659172961
Country of Origin
China
Dimensions
Width
0.6 in
Height
0.2 in
Length
1.6 in
Details
Storage Capacity
64 GB
Maximum Read Speed
150 MB/s
Item
Flash Drive
Host Interface
USB 3.1 (Gen 1)
Features
Durable, Password Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.