Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra microSD 512GB

  • Mfr # SDSQUAC512GAN6MA

  • Zoro # G713750251


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Maximum Write Speed
10 MB/s
Maximum Read Speed
150 MB/s
Green Environmental Attribute
Environmentally Friendly
Application Performance Class
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSQUAC512GAN6MA
Zoro #
G713750251
UPC #
619659200893
Country of Origin
China

Dimensions

Width
0.4 in
Thickness
40.2 mil
Length
0.6 in

Details

Storage Capacity
512 GB
Maximum Write Speed
10 MB/s
Maximum Read Speed
150 MB/s
Green Environmental Attribute
Environmentally Friendly
Application Performance Class
A1
Speed Class Rating
Class 10/UHS-I (U1)
Item
microSDXC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.