Zoro Homepage

Ultra Secure Digital High Capacity Memory Card- 16 GB Class 10-UHS-I

  • Mfr # SDSDUNC-016G-AN6IN

  • Zoro # G615799761


product price: $33.15
/ea

Key Features

Length
1.3 in
Storage Capacity
16 GB
Width
0.9 in
Thickness
82.7 mil
Maximum Read Speed
80-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDSDUNC-016G-AN6IN
Zoro #
G615799761
UPC #
619659136437
Country of Origin
China

Dimensions

Length
1.3 in
Width
0.9 in
Thickness
82.7 mil

Details

Storage Capacity
16 GB
Item
SDHC
Maximum Read Speed
80-MB/s
Speed Class Rating
Class 10/UHS-I

Description

Features -Product Type - SDHC -Storage Capacity - 16 GB -Maximum Read Speed - 80 MB/s -Speed Class Rating - Class 10/UHS-I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.