Zoro Homepage

Ultra USB 3.0 Flash Drive 512G

  • Mfr # SDCZ48512GA46

  • Zoro # G013751170


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
512 GB
Maximum Read Speed
130 MB/s
Host Interface
USB 2.0, USB 3.0
Height
0.3 in
Width
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCZ48512GA46
Zoro #
G013751170
UPC #
619659179380
Country of Origin
China

Dimensions

Height
0.3 in
Width
0.9 in
Length
0.4 in

Details

Storage Capacity
512 GB
Maximum Read Speed
130 MB/s
Host Interface
USB 2.0, USB 3.0
Item
Flash Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.