WD BLACK P50 GAME DRIVE SSD 4TB BLACK
Mfr # WDBA3S0040BBK-WESN
Zoro # G421703594
product price: $977.99
/ea
Free Shipping & Returns
Key Features
Maximum Internal Data Transfer Rate
2000-MB/s (15.6 Gbit/s)
Storage Capacity
4 TB
Maximum External Data Transfer Rate
20480-MB/s (160 Gbit/s)
Host Interface
USB 3.2 (Gen 2) Type C
Device Supported
Gaming Console
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDBA3S0040BBK-WESN
Zoro #
G421703594
UPC #
619659184780
Country of Origin
China
Dimensions
Depth
4.7 in
Width
2.4 in
Height
0.6 in
Details
Maximum Internal Data Transfer Rate
2000-MB/s (15.6 Gbit/s)
Storage Capacity
4 TB
Maximum External Data Transfer Rate
20480-MB/s (160 Gbit/s)
Host Interface
USB 3.2 (Gen 2) Type C
Device Supported
Gaming Console
Product Line
Black
Drive Type
External
For Use With
Xbox One, PlayStation 4, PlayStation 4 Pro
Durability
Shock Resistant
External Drive Type
Portable
Maximum Read Transfer Rate
2000-MB/s
Maximum Write Transfer Rate
2000-MB/s
Platform Supported
Mac
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.