
WD BLK SN850X NVMe 4TB w HS
Mfr # WDS400T2XHE
Zoro # G714935947
product price: $2,175.99
/ea
Free Shipping & Returns
Key Features
For Use With
PlayStation 5
Height
0.4 in
Width
1 in
Length
3.2 in
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS400T2XHE
Zoro #
G714935947
UPC #
718037901480
Country of Origin
Malaysia
Dimensions
Height
0.4 in
Width
1 in
Length
3.2 in
Details
Item
Solid State Drive
For Use With
PlayStation 5
Interface
PCI Express NVMe
Recording Capacity
4 TB
Platform Supported
PC
Endurance (TBW)
2400 TB
Operating System Supported
Windows 10+
Device Supported
Workstation
Maximum Sequential Read
7.13-GB/s
Storage Capacity
4 TB
Random 4KB Write
1100000IOPS
Drive Type
Internal
Random 4KB Read
1200000IOPS
Drive Interface Standard
PCI Express 4.0 x4
Compatibility
PlayStation 5
Maximum Sequential Write
6.45-GB/s
Series
SN850X
Drive Interface
PCI Express NVMe
Product Line
Black
Description
WD BLACK 4TB SN850X NVMe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.