Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WD Blue SN5000 NVMe SSD 2T

  • Mfr # WDS200T4B0E

  • Zoro # G515959579


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Length
3.2 in
Product Line
Blue
Maximum Sequential Read
5.03-GB/s
Maximum Sequential Write
4.74-GB/s
Endurance (TBW)
900 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T4B0E
Zoro #
G515959579
UPC #
718037893228
Country of Origin
Malaysia

Dimensions

Length
3.2 in
Height
0.1 in
Width
0.9 in

Details

Product Line
Blue
Maximum Sequential Read
5.03-GB/s
Maximum Sequential Write
4.74-GB/s
Endurance (TBW)
900 TB
Storage Capacity
2 TB
Random 4KB Read
650000IOPS
Random 4KB Write
770000IOPS

Description

The WD Blue SN5000 NVMe SSD is next-generation storage designed for creators and professionals. Fuel your AI-enabled applications and accelerate your workflow with NVMe, PCIe Gen 4, and Western Digital nCache 4.0 technology. Plus, create without limits with up to 4TB1 capacity. No matter your creative process, the WD Blue SN5000 NVMe SSD makes every step easier - and shortens the time between ideating and finalizing your creative vision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.