Zoro Homepage

WD Red WDS200T2R0A 2 TB Solid State Drive - 2.5" Internal - SATA (SATA/600)

  • Mfr # WDS200T2R0A

  • Zoro # G714935961


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
2 TB
Drive Interface Standard
SATA/600
Drive Type
Internal
Storage Capacity
2 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS200T2R0A
Zoro #
G714935961
UPC #
718037903613
Country of Origin
Malaysia

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
2 TB
Drive Interface Standard
SATA/600
Drive Type
Internal
Storage Capacity
2 TB
Drive Interface
SATA
Series
Red
Product Line
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.