Zoro Homepage
This item is Discontinued.
Sandpiper Air End Repair Kit 476.113.000

Air End Repair Kit (Discontinued)

  • Mfr # 476.113.000
  • Zoro # G8915566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.113.000
Zoro #
G8915566
UPC #
-
Country of Origin
United States

Details

Item
Air End Repair Kit
For Use With Mfr. Model Number
W15-4 DS1II
Fits Brand
SANDPIPER
Includes
Activator Plunger, Bumper, Bushing, Pilot Valve Body Assembly and Grease Packet, Sleeve and Spool Assembly, U-Cup Seal, Valve Body Gaskets
Product Type
Air End Repair Kit
Number of O-Rings
10
Number of Valves
1
Number of Seals
2
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Gaskets
4
Compatible with Brand
Sandpiper
Compatible with Manufacturer Model Number
W15-4 DS1II
Compatible with Series
WR Series
Compatible Connection Media Type
Air
Compatible Manufacturer Part Number
W15-4 DS1II
Compatible Manufacturer Model Number
W15-4 DS1II
Compatible with Manufacturer Model No.
W15-4 DS1II
Compatible with Mfr. Model No.
W15-4 DS1II
For Use with Mfr Model Number
W15-4 DS1II
Compatible Pump Manufacturer Part Number
W15-4 DS1II
Compatible Mfr. Model Number
W15-4 DS1II

Description

Air End Repair Kit, Compatible with Grainger Part Number 5GUV1, Compatible with Manufacturer Model Number W15-4 DS1II, Includes Activator Plunger, Bumper, Bushing, Pilot Valve Body Assembly and Grease Packet, Sleeve and Spool Assembly, U-Cup Seal, Valve Body Gaskets, Product Type Air End Repair Kit, Compatible with Series WR Series, Compatible Connection Media Type Air, Compatible with Pump Type Air Operated Double Diaphragm Pump, Number of Gaskets 4, Number of O-Rings 10, Number of Seals 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.