Air Rpr Kt, .5 Pmp, For S05/S07/S10 NonMtl
Mfr # 476.219.000
Zoro # G5296383
product price: $637.99
/ea
Free Shipping & Returns
Key Features
For Use With
1/2 in and 3/4 in Nonmetallic Pump
For Use With Mfr. Model Number
S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000
Fits Brand
Sandpiper
Includes
Pilot Valve, Retaining Rings, Sleeve and Spool
Section Description
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
476.219.000
Zoro #
G5296383
UPC #
-
Country of Origin
United States
Details
Item
Air End Repair Kit
For Use With
1/2 in and 3/4 in Nonmetallic Pump
For Use With Mfr. Model Number
S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000
Fits Brand
Sandpiper
Includes
Pilot Valve, Retaining Rings, Sleeve and Spool
Section Description
Air
Product Type
Air End Repair Kit
Number of Seals
2
Compatible with Series
S05; S07; S10 Non-Metallic Series
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Number of Valves
2
Number of Gaskets
3
Compatible Connection Media Type
Air
Compatible with Brand
Sandpiper
Compatible with Manufacturer Model Number
S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000
Number of O-Rings
2
Compatible Manufacturer Part Number
S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000
Compatible Manufacturer Model Number
S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000
Compatible with Manufacturer Model No.
S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000
Compatible with Mfr. Model No.
S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000
For Use with Mfr Model Number
S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000
Compatible Pump Manufacturer Part Number
S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000
Compatible Mfr. Model Number
S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000
Description
Air End Repair Kit, Compatible with Grainger Part Number 12AU49, 12W414, 12W415, 12W416, 12W417, 12W418, 29AU48, 29AU52, 29AU53, 29AU54, 29AU55, Compatible with Manufacturer Model Number S05B2K1TPNS000, S05B2K2TPNS000, S05B2P1TPNI000, S05B2P2TPNI000, S05B2PBTPNI000, S07B1K1KPNS000, S07B1K2KPNS000, S07B1P1PPNS000, S07B1P2PPNS000, S10B1K1KPAS000, S10B1K2KPAS000, Includes Pilot Valve, Retaining Rings, Sleeve and Spool, Product Type Air End Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.