Zoro Homepage

AODD Pump Wet Kit, Santoprene, 1"

  • Mfr # 476.406.354

  • Zoro # G610081120


product price: $210.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Diaphragm Material
Santoprene
Compatible with Brand
EvolutionX
Media Intake Connection Size
1 in
Number of Diaphragms
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476.406.354
Zoro #
G610081120
UPC #
-
Country of Origin
United States

Dimensions

Media Intake Connection Size
1 in

Details

Item
AODD Pump Wet Kit
For Use With Mfr. Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Diaphragm Material
Santoprene
Compatible with Brand
EvolutionX
Number of Diaphragms
2
Number of O-Rings
8
Check Ball Material
Santoprene
Number of Seals
4
Number of Check Balls
4
Compatible Manufacturer Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible with Manufacturer Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible Manufacturer Part Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible with Manufacturer Model No.
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible with Mfr. Model No.
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
For Use with Mfr Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible Pump Manufacturer Part Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1
Compatible Mfr. Model Number
SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1

Description

AODD Pump Wet Kit, Check Ball Material Santoprene, Compatible with Grainger Part Number 812DL4, 812DL5, 812DL6, Compatible with Manufacturer Model Number SPE10BPPB0BP000UC1, SPE10BPPR0RP000UC1, SPE10BPPTRTP000UC1, Diaphragm Material Santoprene, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 8, Number of Seals 4, Valve Type Not Applicable, Product Type Wet Kit, Compatible with Brand EvolutionX, Media Intake Connection Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.